Motion
37719-4195
GYLON® Full Face Gasket - 3500 Style, Fawn, PTFE with Silica, Branded, 0.063 in Thick, 8 Bolt Holes, For 3-1/2 in, ASME B16.5 Class 150 Pipe Flanges
MI ITEM #05337116
MFR #37719-4195
Price$44.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GYLON® Full Face Gasket - 3500 Style, Fawn, PTFE with Silica, Branded, 0.063 in Thick, 8 Bolt Holes, For 3-1/2 in, ASME B16.5 Class 150 Pipe Flanges
MI ITEM #05337116
MFR #37719-4195

Mfr description
3500 FF GASKET 4.000"ID 8.500"OD
  • Tight seal
  • Improved performance over conventional PTFE
  • Reduced product loss and emissions, Reduced creep relaxation
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$44.90/each

Specifications

Dimensions

  • Bolt Circle Diameters
    7.000 in
  • Bolt Hole Diameter
    3/4 in
  • Nominal Pipe Size
    3-1/2 in
  • Outside Diameter
    8.500 in
  • Overall Thickness
    0.063 in
  • Thickness
    0.063 in

Details

  • Applications
    Chlorine, Cryogenics., Hydrocarbons, Solvents, Steam, Strong acids (except hydrofluoric acid), Water
  • Branding
    Branded
  • Color
    Fawn
  • Composition
    PTFE with Silica
  • Flange Standards Pressure Class
    ASME B16.5 Class 150
  • Gasket Type
    Full Face
  • Harmonization Code
    3926904500
  • Manufacturer Upc Number
    191074217835
  • Material
    PTFE with Silica
  • Maximum Temperature
    500 °F
  • Minimum Temperature
    -450 °F
  • Number Of Bolt Holes
    8
  • Pressure Class
    150 psi
  • Pressure Max (Bar)
    83 bar
  • Pressure Max (PSI)
    1200 psi
  • Rubber Material Type
    PTFE/GYLON
  • Style
    3500
  • UPC_NO
    191074217835

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)