Motion
37134-5104
GYLON® Full Face Gasket - 3502 Style, Fawn, PTFE with Silica, Unbranded, 0.125 in Thick, 8 Bolt Holes, For 4 in, ASME B16.5 Class 150, AWWA C207 Class E, Class D, Class B Pipe Flanges
MI ITEM #05337256
MFR #37134-5104
List Price$119.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GYLON® Full Face Gasket - 3502 Style, Fawn, PTFE with Silica, Unbranded, 0.125 in Thick, 8 Bolt Holes, For 4 in, ASME B16.5 Class 150, AWWA C207 Class E, Class D, Class B Pipe Flanges
MI ITEM #05337256
MFR #37134-5104

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$119.86/each for your price

Overview

Mfr description
3502 FF GASKET 4.500"ID 9.000"OD

Specifications

  • Applications
    Oxygen service, chlorine and cryogenics, hydrocarbons, solvents, steam, strong acids (except hydrofluoric)
  • Bolt Circle Diameters
    7.500 in
  • Bolt Hole Diameter
    3/4 in
  • Branding
    Unbranded
  • Color
    Fawn
  • Composition
    PTFE with Silica
  • Flange Standards Pressure Class
    ASME B16.5 Class 150, AWWA C207 Class E, Class D, Class B
  • Gasket Type
    Full Face
  • Inside Diameter
    4.500 in
  • Material
    PTFE with Silica
  • Maximum Temperature
    500 °F
  • Minimum Temperature
    -450 °F
  • Nominal Pipe Size
    4 in
  • Harmonization Code
    3926904500
  • Manufacturer Upc Number
    191074152068
  • Number Of Bolt Holes
    8
  • Outside Diameter
    9.000 in
  • Pressure Class
    150 psi
  • Pressure Max (Bar)
    83 bar
  • Pressure Max (PSI)
    1200 psi
  • Rubber Material Type
    PTFE/GYLON
  • Style
    3502
  • Thickness
    0.125 in
  • Overall Thickness
    0.125 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text