Motion
37134-4210
GYLON® Full Face Gasket - 3502 Style, Fawn, PTFE with Silica, Unbranded, 0.063 in Thick, 16 Bolt Holes, For 10 in, ASME B16.5 Class 300, AWWA C207 Class F Pipe Flanges
MI ITEM #05337307
MFR #37134-4210
Price$288.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GYLON® Full Face Gasket - 3502 Style, Fawn, PTFE with Silica, Unbranded, 0.063 in Thick, 16 Bolt Holes, For 10 in, ASME B16.5 Class 300, AWWA C207 Class F Pipe Flanges
MI ITEM #05337307
MFR #37134-4210

Mfr description
3502 FF GASKET 10.750"ID 17.500"OD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$288.94/each

Specifications

Dimensions

  • Bolt Circle Diameters
    15.250 in
  • Bolt Hole Diameter
    1-1/8 in
  • Nominal Pipe Size
    10 in
  • Outside Diameter
    17.500 in
  • Overall Thickness
    0.063 in
  • Thickness
    0.063 in

Details

  • Applications
    Oxygen service, chlorine and cryogenics, hydrocarbons, solvents, steam, strong acids (except hydrofluoric)
  • Branding
    Unbranded
  • Color
    Fawn
  • Composition
    PTFE with Silica
  • Flange Standards Pressure Class
    ASME B16.5 Class 300, AWWA C207 Class F
  • Gasket Type
    Full Face
  • Harmonization Code
    3926904500
  • Manufacturer Upc Number
    191074189040
  • Material
    PTFE with Silica
  • Maximum Temperature
    500 °F
  • Minimum Temperature
    -450 °F
  • Number Of Bolt Holes
    16
  • Pressure Class
    300 psi
  • Pressure Max (Bar)
    83 bar
  • Pressure Max (PSI)
    1200 psi
  • Rubber Material Type
    PTFE/GYLON
  • Style
    3502
  • UPC_NO
    191074189040

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)