Motion
37132-0212
GYLON® Ring Gasket - 3505 Style, Blue, PTFE with Aluminosilicate Microspheres, Unbranded, 0.063 in Thick, For 12 in, ASME B16.5 Class 300, MSS SP-44 Class 300, AWWA C207 Class F Pipe Flanges
Mi Item #05337532
MFR #37132-0212
Price$239.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GYLON® Ring Gasket - 3505 Style, Blue, PTFE with Aluminosilicate Microspheres, Unbranded, 0.063 in Thick, For 12 in, ASME B16.5 Class 300, MSS SP-44 Class 300, AWWA C207 Class F Pipe Flanges
Mi Item #05337532
MFR #37132-0212

Mfr description
3505 BLUE GYLON NSF RING GASKET
  • Tight seal, Improved performance over conventional PTFE
  • Reduced product loss and emissions
  • Reduced creep relaxation
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$239.09/each

Specifications

Dimensions

  • Nominal Pipe Size
    12 in
  • Outside Diameter
    16.625 in
  • Overall Thickness
    0.063 in
  • Thickness
    0.063 in

Details

  • Applications
    Cryogenics, Hydrocarbons, Moderate concentrations of acids and some caustics, Potable drinking water, Refrigerants, Solvents
  • Branding
    Unbranded
  • Color
    Blue
  • Composition
    PTFE with Aluminosilicate Microspheres
  • Flange Standards Pressure Class
    ASME B16.5 Class 300, MSS SP-44 Class 300, AWWA C207 Class F
  • Gasket Type
    Ring
  • Harmonization Code
    3926904500
  • Manufacturer Upc Number
    191074225700
  • Material
    PTFE with Aluminosilicate Microspheres
  • Maximum Temperature
    500 °F
  • Minimum Temperature
    -450 °F
  • Pressure Class
    300 psi
  • Pressure Max (Bar)
    55 bar
  • Pressure Max (PSI)
    800 psi
  • Rubber Material Type
    PTFE/GYLON
  • Style
    3505
  • UPC_NO
    191074225700
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)