Motion
37356-1105
GYLON® Ring Gasket - 3560 Style, Fawn, PTFE with Silica, Branded, 0.125 in Thick, For 5 in, ASME B16.5 Class 150, AWWA C207 Class E, Class D, Class B Pipe Flanges
MI ITEM #05337795
MFR #37356-1105
List Price$383.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GYLON® Ring Gasket - 3560 Style, Fawn, PTFE with Silica, Branded, 0.125 in Thick, For 5 in, ASME B16.5 Class 150, AWWA C207 Class E, Class D, Class B Pipe Flanges
MI ITEM #05337795
MFR #37356-1105

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$383.60/each for your price

Overview

Mfr description
3560 RING GASKET 5.563"ID 7.750"OD
  • Tight seal, perforated stainless steel core increases resistance to pressure fluctuations and thermal cycling
  • GYLON offers superior cold flow and creep resistance, eliminating the need for frequent retorquing
  • Chemical resistance
  • Seals aggressive chemicals in hostile environments where safety or blowout resistance is crucial
  • Will not support flame
  • Will not support bacterial growth

Specifications

  • Style
    3560
  • Composition
    PTFE with Silica
  • Nominal Pipe Size
    5 in
  • Outside Diameter
    7.750 in
  • Thickness
    0.125 in
  • Pressure Class
    150 psi
  • Pressure Max (PSI)
    2500 psi
  • Gasket Type
    Ring
  • Pressure Max (Bar)
    172 bar
  • Material
    PTFE with Silica
  • Minimum Temperature
    °F
  • Maximum Temperature
    500 °F
  • Flange Standards Pressure Class
    ASME B16.5 Class 150, AWWA C207 Class E, Class D, Class B
  • Rubber Material Type
    PTFE/GYLON
  • Branding
    Branded
  • Color
    Fawn
  • Manufacturer Upc Number
    191074202589
  • Harmonization Code
    3926904500
  • Applications
    Solvents. Hydrocarbons. Water. Steam. Chlorine. Cryogenics.
  • UPC_NO
    191074202589
  • Overall Thickness
    0.125 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text