Motion
37356-1208
GYLON® Ring Gasket - 3560 Style, Fawn, PTFE with Silica, Branded, 0.125 in Thick, For 8 in, ASME B16.5 Class 300, AWWA C207 Class F Pipe Flanges
Mi Item #05337861
MFR #37356-1208
Price$1,479.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GYLON® Ring Gasket - 3560 Style, Fawn, PTFE with Silica, Branded, 0.125 in Thick, For 8 in, ASME B16.5 Class 300, AWWA C207 Class F Pipe Flanges
Mi Item #05337861
MFR #37356-1208

Mfr description
3560 RING GASKET 8.625"ID 12.125"OD
  • Tight seal, perforated stainless steel core increases resistance to pressure fluctuations and thermal cycling
  • GYLON offers superior cold flow and creep resistance, eliminating the need for frequent retorquing
  • Chemical resistance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,479.45/each

Specifications

Dimensions

  • Nominal Pipe Size
    8 in
  • Outside Diameter
    12.125 in
  • Overall Thickness
    0.125 in
  • Thickness
    0.125 in

Details

  • Applications
    Solvents. Hydrocarbons. Water. Steam. Chlorine. Cryogenics.
  • Branding
    Branded
  • Color
    Fawn
  • Composition
    PTFE with Silica
  • Flange Standards Pressure Class
    ASME B16.5 Class 300, AWWA C207 Class F
  • Gasket Type
    Ring
  • Harmonization Code
    3926904500
  • Manufacturer Upc Number
    191074202701
  • Material
    PTFE with Silica
  • Maximum Temperature
    500 °F
  • Minimum Temperature
    °F
  • Pressure Class
    300 psi
  • Pressure Max (Bar)
    172 bar
  • Pressure Max (PSI)
    2500 psi
  • Rubber Material Type
    PTFE/GYLON
  • Style
    3560
  • UPC_NO
    191074202701
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)