Motion
37356-5202
GYLON® Full Face Gasket - 3560 Style, Fawn, PTFE with Silica, Branded, 0.125 in Thick, 8 Bolt Holes, For 2 in, ASME B16.5 Class 300 Pipe Flanges
Mi Item #05337880
MFR #37356-5202
Price$305.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GYLON® Full Face Gasket - 3560 Style, Fawn, PTFE with Silica, Branded, 0.125 in Thick, 8 Bolt Holes, For 2 in, ASME B16.5 Class 300 Pipe Flanges
Mi Item #05337880
MFR #37356-5202

Mfr description
3560 FF GASKET 2.375"ID 6.500"OD
  • Tight seal, perforated stainless steel core increases resistance to pressure fluctuations and thermal cycling
  • GYLON offers superior cold flow and creep resistance, eliminating the need for frequent retorquing
  • Chemical resistance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$305.96/each

Specifications

Dimensions

  • Bolt Circle Diameters
    5.000 in
  • Bolt Hole Diameter
    3/4 in
  • Nominal Pipe Size
    2 in
  • Outside Diameter
    6.500 in
  • Overall Thickness
    0.125 in
  • Thickness
    0.125 in

Details

  • Applications
    Solvents. Hydrocarbons. Water. Steam. Chlorine. Cryogenics.
  • Branding
    Branded
  • Color
    Fawn
  • Composition
    PTFE with Silica
  • Flange Standards Pressure Class
    ASME B16.5 Class 300
  • Gasket Type
    Full Face
  • Harmonization Code
    3926904500
  • Manufacturer Upc Number
    191074215671
  • Material
    PTFE with Silica
  • Maximum Temperature
    500 °F
  • Minimum Temperature
    °F
  • Number Of Bolt Holes
    8
  • Pressure Class
    300 psi
  • Pressure Max (Bar)
    172 bar
  • Pressure Max (PSI)
    2500 psi
  • Rubber Material Type
    PTFE/GYLON
  • Style
    3560
  • UPC_NO
    191074215671
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)