Motion
37361-0192
GYLON® Ring Gasket - 3561 Style, Off-White, PTFE with Barium Sulfate, Branded, 0.063 in Thick, For 1-1/4 in, ASME B16.5 Class 150 Pipe Flanges
Mi Item #05337893
MFR #37361-0192
Price$42.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GYLON® Ring Gasket - 3561 Style, Off-White, PTFE with Barium Sulfate, Branded, 0.063 in Thick, For 1-1/4 in, ASME B16.5 Class 150 Pipe Flanges
Mi Item #05337893
MFR #37361-0192

Mfr description
3561 RING GASKET 1.656"ID 3.000"OD
  • Tight seal, perforated stainless steel core increases resistance to pressure fluctuations and thermal cycling
  • GYLON offers superior cold flow and creep resistance, eliminating the need for frequent retorquing
  • Chemical resistance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$42.04/each

Specifications

Dimensions

  • Nominal Pipe Size
    1-1/4 in
  • Outside Diameter
    3.000 in
  • Overall Thickness
    0.063 in
  • Thickness
    0.063 in

Details

  • Applications
    Caustics. Chlorine. Gases. Water. Steam. Hydrocarbons. Cryogenics. Aluminum fluoride.
  • Branding
    Branded
  • Color
    Off-White
  • Composition
    PTFE with Barium Sulfate
  • Flange Standards Pressure Class
    ASME B16.5 Class 150
  • Gasket Type
    Ring
  • Harmonization Code
    3926904500
  • Manufacturer Upc Number
    191074203036
  • Material
    PTFE with Barium Sulfate
  • Maximum Temperature
    500 °F
  • Minimum Temperature
    °F
  • Pressure Class
    150 psi
  • Pressure Max (Bar)
    172 bar
  • Pressure Max (PSI)
    2500 psi
  • Rubber Material Type
    PTFE/GYLON
  • Style
    3561
  • UPC_NO
    191074203036
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)