Specifications
Dimensions
- Nominal Pipe Size3.0000 in
- Overall Thickness0.1250 in
Details
- Gasket TypeFull Face
- MaterialSynthetic Fiber with Proprietary Rubber Binder
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)