Motion
W-630-DT-1-1/4-DS

HAMILTON CASTER & MFG.CO.
W-630-DT-1-1/4-DS

6.0000 in Dia., 3.0000 in Face, Tapered Roller Bearing, 2200 lbs Capacity
MI ITEM #05389373
MFR #W-630-DT-1-1/4-DS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HAMILTON CASTER & MFG.CO.
W-630-DT-1-1/4-DS

6.0000 in Dia., 3.0000 in Face, Tapered Roller Bearing, 2200 lbs Capacity
MI ITEM #05389373
MFR #W-630-DT-1-1/4-DS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
W-630-DT-1-1/4-DS DURALAST 6X3

Specifications

  • Country of Origin
    US
  • Wheel Diameter
    6.0000 in
  • Face Width
    3.0000 in
  • Type Of Bearing
    Tapered Roller
  • Hub Length
    3.5000 in
  • Hub Diameter
    2.7500 in
  • Wheel Material
    Cast Iron
  • Load Capacity
    2200 lbs
  • Core Color
    Green Poly
  • Tread Color
    Green Poly
  • Operating Temperature Range
    -5 to 160 °F
  • Wheel Bearing Type
    Tapered Roller
  • Wheel Type
    Duralast
  • Wheel Width
    3.5000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought