Motion
76412
PolyStinger LED HAZ-LO Intrinsically Safe Rechargeable Flashlight
Mi Item #05402964
MFR #76412
Price$325.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PolyStinger LED HAZ-LO Intrinsically Safe Rechargeable Flashlight
Mi Item #05402964
MFR #76412

Mfr description
76412 POLYSTINGER LED HAZ-LO STREAMLIGHT
  • 130 lumens on high
  • Switch to low mode for 12 hour runtime
  • NiCd battery is rechargeable up to 1000 times
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$325.13/each

Specifications

Dimensions

  • Battery Size
    Proprietary
  • Length
    10.2 in
  • Weight
    13.5 oz

Details

  • Batteries Included
    Yes
  • Battery Chemistry
    Ni-Cd
  • Battery Voltage
    4.8 V
  • Body Color
    Yellow
  • Body Material
    Plastic
  • Body Material Type
    Plastic
  • Bulb Type
    LED
  • Complete Beam Intensity
    15000 cd
  • Complete Light Output
    130 lm (High), 50 lm
  • Complete Run Time
    4 Hrs (High), 12 hrs
  • Features & Benefits
    • 130 lumens on high • Switch to low mode for 12 hour runtime • NiCd battery is rechargeable up to 1000 times • Super tough corrosion resistant polymer construction • Unbreakable polycarbonate lens with scratch-resistant coating • IPX4 rated for water resistance • 3 meter impact resistance tested
  • Includes
    Rechargeable battery, 120V AC/12V DC Smart Chargers
  • LED Bulb Color
    White
  • Manufacturer Upc Number
    80926764125
  • Maximum Light Output
    130 lm
  • Maximum Run Time
    12 hrs
  • Model
    Safety Rated Handheld Flashlight
  • Number Of Batteries
    1
  • Rechargeable Flashlight
    Rechargeable
  • Rechargeable Or Refillable
    Rechargeable
  • Resistance Features
    IPX4
  • UL Listing
    Class I, Division 2, Groups A, B, C & D, Class III, 138°C (T3C), Class I, II, Division 1, Groups C, D, F & G
  • UPC_NO
    080926764125
  • Warranty
    Limited Lifetime
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)