Motion
W-1040-SPRT-1
Semi-Pneumatic Caster Wheel - 1000 lb Capacity, 10 in Dia., 400 x 6 Tire Size, 4-1/4 in Hub
Mi Item #05419522
MFR #W-1040-SPRT-1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Semi-Pneumatic Caster Wheel - 1000 lb Capacity, 10 in Dia., 400 x 6 Tire Size, 4-1/4 in Hub
Mi Item #05419522
MFR #W-1040-SPRT-1

Mfr description
W-1040-SPRT-1 HD SOLID PNEUMATIC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hub Length
    4-1/4 in
  • Rim Width
    3-3/4 in
  • Tire Size
    400 x 6
  • Wheel Diameter
    10 in
  • Wheel Width
    4 in

Details

  • Bearing ID
    1 in
  • Description Keyword
    4-1/4 in Hub
  • Load Capacity
    1000 lbs
  • Load Capacity Range
    1,000 to 1,999 lb
  • Product Type
    Pneumatic Caster Wheels
  • Type Of Bearing
    Tapered
  • Wheel Type
    Semi-Pneumatic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)