Motion
75832
Stinger DS LED Bright Rechargeable Flashlight with Dual Switches
MI ITEM #05503885
MFR #75832
Your Price$290.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stinger DS LED Bright Rechargeable Flashlight with Dual Switches
MI ITEM #05503885
MFR #75832

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$290.97/each(List $418.99)

Overview

Mfr description
75832 PIGGYBACK STINGER FLASHLIGHT
  • 425 lumens and 322 meter beam on high mode
  • Switch to low mode for runtime up to 10 hours
  • Durable aluminum body with non-slip comfort grip
  • IPX4 water resistant and impact resistance tested
  • NiMH battery rechargeable up to 1000 times
  • Compact, snap-in charger
  • High/Med/Low/Strobe modes

Specifications

  • Maximum Light Output
    425 lm
  • Maximum Run Time
    10 hrs
  • Resistance Features
    IPX4
  • Length
    8.85 in
  • Body Color
    Black
  • LED Bulb Color
    White
  • Batteries Included
    Yes
  • Battery Chemistry
    NiMH
  • Battery Voltage
    3.6 V
  • Body Material
    Aluminum
  • Complete Light Output
    425 lm (High), 200 lm (Med), 100 lm
  • Complete Beam Intensity
    26000 cd
  • Complete Run Time
    3 Hrs (High), 5.5 Hrs (Med), 10 hrs
  • Includes
    Rechargeable battery, 120V/100V AC/12V DC PiggyBack Smart Charger
  • Manufacturer Upc Number
    80926758322
  • UPC_NO
    080926758322
  • Warranty
    Limited Lifetime
  • Model
    Rechargeable Handheld Flashlight
  • Body Material Type
    Metal
  • Bulb Type
    LED
  • Features & Benefits
    • 425 lumens and 322 meter beam on high mode • Switch to low mode for runtime up to 10 hours • Durable aluminum body with non-slip comfort grip • IPX4 water resistant and impact resistance tested • NiMH battery rechargeable up to 1000 times • Compact, snap-in charger • High/Med/Low/Strobe modes
  • Number Of Batteries
    1
  • Rechargeable Flashlight
    Rechargeable
  • Rechargeable Or Refillable
    Rechargeable
  • Weight
    12.8 oz

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text