Motion
88863
PolyTac Handheld Flashlight - LED Bulb, Non-Rechargeable, CR123A Battery Size, 600 lm Maximum Light Output, Yellow Body Color, Number of Batteries; 2, 600/260/35 Lumens
MI ITEM #05550930
MFR #88863
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PolyTac Handheld Flashlight - LED Bulb, Non-Rechargeable, CR123A Battery Size, 600 lm Maximum Light Output, Yellow Body Color, Number of Batteries; 2, 600/260/35 Lumens
MI ITEM #05550930
MFR #88863

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request
Quote Required

Overview

Mfr description
88863 POLYTAC LED HP WITH LITHIUM
  • 600 lumens
  • Choose low mode for 34 hour runtime
  • 297m beam so you can see what's ahead
  • Handy and compact 6 inch flashlight
  • Super tough nylon polymer construction
  • High/Medium/Low modes
  • IPX7 rated waterproof

Specifications

  • Maximum Light Output
    600 lm
  • Maximum Run Time
    34 hrs
  • Resistance Features
    IPX7
  • Length
    5.90 in
  • Body Color
    Yellow
  • Switch Type
    Push Button Tail
  • LED Bulb Color
    White
  • Batteries Included
    Yes
  • Battery Chemistry
    Lithium Metal
  • Battery Voltage
    3 V
  • Body Material
    Nylon
  • Complete Light Output
    600 lm (High), 260 lm (Med), 35 lm
  • Complete Beam Intensity
    22000 cd
  • Complete Run Time
    2.75 Hrs (High), 5.5 Hrs (Med), 34 hrs
  • Standards Met
    ANSI/PLATO FL1 2016, Meets Applicable European Community Directives
  • Includes
    (2) CR123A lithium batteries
  • Manufacturer Upc Number
    80926888630
  • Warranty
    Limited Lifetime
  • Model
    Handheld Flashlight (General Purpose or Industrial)
  • Battery Life
    2.8/5.5/34 hr.
  • Battery Size
    CR123A
  • Battery Type
    CR123A
  • Beam Distance
    297/195/72m
  • Beam Type
    Flood
  • Body Diameter
    1.00 in
  • Body Material Type
    Plastic
  • Bulb Type
    LED
  • Drop Rating
    3.0 m
  • Features & Benefits
    • 600 lumens• Choose low mode for 34 hour runtime• 297m beam so you can see what's ahead• Handy and compact 6 inch flashlight• Super tough nylon polymer construction• High/Medium/Low modes• IPX7 rated waterproof
  • Lamp Life
    50,000 hr.
  • Lamp Type
    LED
  • Lens Material
    Polycarbonate
  • Light Output
    Strobe
  • Lumen Output
    600 lm
  • Lumens
    600/260/35
  • Number Of Batteries
    2
  • Peak Beam Intensity
    22,000/9500/1300 cd
  • Rechargeable Flashlight
    Non-Rechargeable
  • Rechargeable Or Refillable
    Neither
  • Run Time
    2.8 hr.
  • Safety Rating
    Not Safety Rated
  • Water Penetration Rating
    IPX7
  • Weight
    4.40 oz (with batteries)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought