Motion
880010
LED Lenser M7R Handheld - LED Bulb, Rechargeable, 220 lm Maximum Light Output
Mi Item #05552026
MFR #880010
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LED Lenser M7R Handheld - LED Bulb, Rechargeable, 220 lm Maximum Light Output
Mi Item #05552026
MFR #880010

Mfr description
880010 M7R LED LENSER FLASHLIGHT 210
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    6.14 in

Details

  • Batteries Included
    Batteries Sold Separately
  • Bulb Type
    LED
  • Includes
    Power Supply
  • Maximum Light Output
    220 lm
  • Maximum Run Time
    20 h
  • Rechargeable Flashlight
    Rechargeable
  • Rechargeable Or Refillable
    Rechargeable
  • Standards Met
    FL 1 Standard
  • Type
    Handheld Flashlight (General Purpose or Industrial)
  • UPC_NO
    847706001104
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)