Motion
74304
Strion Handheld Flashlight - LED Bulb, Rechargeable, Proprietary Battery Size, 375 lm Maximum Light Output, Black Body Color, Number of Batteries; 1, 375 lm Lumens
Mi Item #05578575
MFR #74304
Price$293.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Strion Handheld Flashlight - LED Bulb, Rechargeable, Proprietary Battery Size, 375 lm Maximum Light Output, Black Body Color, Number of Batteries; 1, 375 lm Lumens
Mi Item #05578575
MFR #74304

Mfr description
74304 STRION LED WITH AC CHARGER
  • 375 lumens and 219 meter beam (high)
  • Switch to low mode for 9.5 hour runtime
  • Compact 6" design with grooved barrel for a sure grip, even with gloves
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$293.33/each

Specifications

Dimensions

  • Battery Size
    Proprietary
  • Beam Distance
    219
  • Charging Time
    3.5 hr
  • Length
    5.9 in
  • Lumens
    375 lm
  • Weight
    5.2 oz

Details

  • Additional Details
    Medium | Low | Strobe | IP Rating: IPX4 | Impact Resistance: 2 m | Charging Time: 3.5 h
  • Application
    Duty Light
  • Batteries Included
    Yes
  • Battery Charger Input Voltage
    12 V DC | 230 V AC | 240 V AC
  • Battery Chemistry
    Lithium-Ion
  • Battery Life
    2.5 to 9.5 hr
  • Battery Type
    Lithium Ion
  • Battery Voltage
    3.63 V
  • Beam Features
    Multiple Beam Modes
  • Beam Type
    Fixed Beam
  • Belt Clip
    No
  • Body Color
    Black
  • Body Material
    Aluminum
  • Body Material Type
    Metal
  • Bulb Type
    LED
  • Case Included
    No
  • Charger Included
    Yes
  • Color
    Black
  • Complete Beam Intensity
    12000 cd
  • Complete Light Output
    375 lm (High), 175 lm (Med), 80 lm
  • Complete Run Time
    2.5 Hrs (High), 4.75 Hrs (Med), 9.5 hrs
  • CSA Certified
    No
  • Design Features
    Anti Roll Design, Impact Resistant, Rechargeable, Tail Cap Switch, Water Resistant
  • Drop Rating
    2 m
  • ETL Listed
    No
  • Features & Benefits
    • 375 lumens and 219 meter beam (high) • Switch to low mode for 9.5 hour runtime • Compact 6" design with grooved barrel for a sure grip, even with gloves • Smaller size fits comfortably in holster • Durable aluminum construction and IPX4 water resistant • Lithium ion battery holds a charge for longer runtimes • High/Med/Low/Strobe modes
  • Grade
    Aircraft Aluminum
  • Includes
    Rechargeable battery, 12V DC Charge Cord
  • Lamp Type
    LED
  • LED Bulb Color
    White
  • Light Output
    375 lm
  • Lumen Output
    375 lm
  • Manufacturer Upc Number
    80926743045
  • Manufacturer User Manual
    Product Instructions
  • Material
    Aircraft Aluminum
  • Maximum Beam Intensity
    12000 cd
  • Maximum Light Output
    375 lm
  • Maximum Run Time
    9.5 hrs
  • Model
    Rechargeable Handheld Flashlight
  • Mounting Type
    Rail Mount
  • Number Of Batteries
    1
  • Number Of Batteries Required
    1
  • Number of LEDs
    1
  • Number Of Light Modes
    4
  • Peak Beam Intensity
    12000 cd
  • Power Source
    Lithium Ion Battery
  • Rechargeable Flashlight
    Rechargeable
  • Rechargeable Or Refillable
    Rechargeable
  • Resistance Features
    IPX4
  • Run Time
    2.5 hr
  • Safety Rating
    CEC Compliant
  • Standards Met
    IPX4
  • Type
    Handheld Flashlight
  • UL Listed
    No
  • UPC_NO
    080926743045
  • Warranty
    Limited Lifetime
  • Water Penetration Rating
    IPX4
  • Water Resistant
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)