Motion
E5.00008.649.7

ALBION INDUSTRIES
E5.00008.649.7

400 lbs Capacity
MI ITEM #05585468
MFR #E5.00008.649.7
List Price$21.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ALBION INDUSTRIES
E5.00008.649.7

400 lbs Capacity
MI ITEM #05585468
MFR #E5.00008.649.7

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$21.84/each for your price

Overview

Mfr description
E5.00008.649.7 WHEEL 8X2 CI RUBBER

Specifications

  • Hub Length
    2-3/16 in
  • Load Capacity
    400 lbs
  • Bearing ID
    3/4 in
  • Hardness
    70 Shore A
  • Operating Temperature Range
    -45 to 160 °F
  • Frame Finish
    Black Painted Cast Iron Wheel Core
  • Tread Width
    2.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought