Motion
W-520-MB-1/2
Cast Iron Caster Wheel - 5 in Dia., 2 in Face, Precision Ball Bearing, 1300 lbs Capacity
MI ITEM #05608966
MFR #W-520-MB-1/2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cast Iron Caster Wheel - 5 in Dia., 2 in Face, Precision Ball Bearing, 1300 lbs Capacity
MI ITEM #05608966
MFR #W-520-MB-1/2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
W-520-MB-1/2 METAL WHEEL 5X2 1/2"DFPBB

Specifications

  • Load Capacity Range
    1,000 to 1,999 lb
  • Wheel Diameter
    5 in
  • Face Width
    2 in
  • Type Of Bearing
    Precision Ball
  • Hub Length
    2-1/4 in
  • Wheel Material Type
    Cast Iron
  • Load Capacity
    1300 lbs
  • Core Color
    Crimson Red
  • Tread Color
    Crimson Red
  • Operating Temperature Range
    -40 to 320 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text