Overview
Mfr description
W-625-DB-3/4 DURALAST WHEEL 6X2-1/2
Specifications
- Load Capacity Range1,000 to 1,999 lb
- Country of OriginUS
- Wheel Diameter6 in
- Face Width2-1/2 in
- Type Of BearingPrecision Ball
- Hub Length3-1/2 in
- Hub Diameter2.7500 in
- Wheel Material TypePolyurethane on Iron Core
- Wheel MaterialCast Iron
- Load Capacity1600 lbs
- Core ColorGray
- Tread ColorGreen Poly
- Operating Temperature Range-50 to 200 °F
- Description KeywordIron Core
- Wheel Bearing TypePrecision Sealed Ball
- Wheel TypeDuralast
- Wheel Width3.5000 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data