Motion
W-520-NFZ-3/4
Polyurethane Caster Wheel - 5 in Dia., 2 in Face, Delrin® Bearing, 600 lbs Capacity
Mi Item #05645291
MFR #W-520-NFZ-3/4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Polyurethane Caster Wheel - 5 in Dia., 2 in Face, Delrin® Bearing, 600 lbs Capacity
Mi Item #05645291
MFR #W-520-NFZ-3/4

Mfr description
W-520-NFZ-3/4 POLY-TECH WHL 5
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Width
    2 in
  • Hub Length
    2-3/16 in
  • Wheel Diameter
    5 in
  • Wheel Width
    2.1875 in

Details

  • Core Color
    White
  • Country of Origin
    US
  • Description Keyword
    Polypropylene Core
  • Load Capacity
    600 lbs
  • Load Capacity Range
    600 to 999 lb
  • Operating Temperature Range
    -30 to 180 °F
  • Tread Color
    Red Tread
  • Type Of Bearing
    Delrin®
  • Wheel Bearing Type
    Delrin
  • Wheel Material
    Polyolefin
  • Wheel Material Type
    Polyurethane on Polypropylene Core
  • Wheel Type
    Poly-Tech
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)