Motion
W-820-NYBS-1/2
Nylon Caster Wheel - 8 in Dia., 2 in Face, Stainless Steel Ball Bearing, 2500 lbs Capacity
Mi Item #05657605
MFR #W-820-NYBS-1/2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nylon Caster Wheel - 8 in Dia., 2 in Face, Stainless Steel Ball Bearing, 2500 lbs Capacity
Mi Item #05657605
MFR #W-820-NYBS-1/2

Mfr description
W-820-NYBS-1/2 NYLAST WHEEL 8X2 1/2 SSBB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Width
    2 in
  • Hub Length
    2-1/4 in
  • Wheel Diameter
    8 in
  • Wheel Width
    2.5000 in

Details

  • Core Color
    Charcoal gray
  • Country of Origin
    US
  • Hardness
    85 Shore D
  • Load Capacity
    2500 lbs
  • Load Capacity Range
    2,000 to 3,999 lb
  • Operating Temperature Range
    -30 to 220 °F
  • Tread Color
    Charcoal gray
  • Type Of Bearing
    Stainless Steel Ball
  • Wheel Bearing Type
    Precision Sealed Ball
  • Wheel Material Type
    Nylon
  • Wheel Type
    Nylast
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)