Motion
W-1830-RL-1-15/16

HAMILTON CASTER & MFG.CO.
W-1830-RL-1-15/16

Mold-on Rubber Caster Wheel - 18 in Dia., 3 in Face, Plain Bore Bearing, 1550 lbs Capacity
MI ITEM #05659549
MFR #W-1830-RL-1-15/16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HAMILTON CASTER & MFG.CO.
W-1830-RL-1-15/16

Mold-on Rubber Caster Wheel - 18 in Dia., 3 in Face, Plain Bore Bearing, 1550 lbs Capacity
MI ITEM #05659549
MFR #W-1830-RL-1-15/16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
W-1830-RL-1-15/16 MORT WHEEL

Specifications

  • Load Capacity Range
    1,000 to 1,999 lb
  • Wheel Diameter
    18 in
  • Face Width
    3 in
  • Type Of Bearing
    Plain Bore
  • Hub Length
    3-1/4 in
  • Wheel Material Type
    Mold-on Rubber on Iron Core
  • Load Capacity
    1550 lbs
  • Hardness
    70 Shore A
  • Core Color
    Red
  • Tread Color
    Black Rubber
  • Operating Temperature Range
    -70 to 160 °F
  • Description Keyword
    Iron Core

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text