Motion
74751
Strion LED HL Super Bright and Compact Rechargeable Flashlight
Mi Item #05676834
MFR #74751
Price$235.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Strion LED HL Super Bright and Compact Rechargeable Flashlight
Mi Item #05676834
MFR #74751

Mfr description
74751 FLASHLIGHT BATTERY BLACK ALUMINUM
  • 615 lumens and 219 meter beam (high)
  • Ideal for searching a large area or clearing a room
  • Compact 6" design with grooved barrel for a sure grip, even with gloves
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$235.46/each

Specifications

Dimensions

  • Battery Size
    Proprietary
  • Length
    5.9 in
  • Weight
    5.2 oz

Details

  • Batteries Included
    Yes
  • Battery Chemistry
    Lithium-Ion
  • Battery Voltage
    3.63 V
  • Body Color
    Black
  • Body Material
    Aluminum
  • Body Material Type
    Metal
  • Bulb Type
    LED
  • Complete Beam Intensity
    12000 cd
  • Complete Light Output
    615 lm (High), 320 lm (Med), 160 lm
  • Complete Run Time
    1.25 Hrs (High), 2.5 Hrs (Med), 4.5 hrs
  • Features & Benefits
    • 615 lumens and 219 meter beam (high) • Ideal for searching a large area or clearing a room • Compact 6" design with grooved barrel for a sure grip, even with gloves • Smaller size fits comfortably in holster • Durable aluminum construction and IPX4 water resistant • High/Med/Low/Strobe modes • Anti-roll head prevents light from rolling away when you set it down
  • Includes
    Rechargeable battery, 120V/100V AC & 12V DC Charge Cords, (1) Holder
  • LED Bulb Color
    White
  • Manufacturer Upc Number
    80926747517
  • Maximum Light Output
    615 lm
  • Maximum Run Time
    4.5 hrs
  • Model
    Rechargeable Handheld Flashlight
  • Number Of Batteries
    1
  • Rechargeable Flashlight
    Rechargeable
  • Rechargeable Or Refillable
    Rechargeable
  • Resistance Features
    IPX4
  • UPC_NO
    080926747517
  • Warranty
    Limited Lifetime
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)