Motion
57262

3M
57262

Rubber Electrical Tape - 1.0000 in, 25.40 mm Width, 20 mil Thickness, 30 ft, 9.14 m Length, Silicone Backing Material, 32 °C to 180 °F, 0 °C to 356 °C Operating Temp. Range
Mi Item #05685497
MFR #57262
Price$196.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
57262

Rubber Electrical Tape - 1.0000 in, 25.40 mm Width, 20 mil Thickness, 30 ft, 9.14 m Length, Silicone Backing Material, 32 °C to 180 °F, 0 °C to 356 °C Operating Temp. Range
Mi Item #05685497
MFR #57262

Mfr description
57262 SELF FUSING SILICONE TAPE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Silicone rubber backing and highly conformable, silicone adhesive
  • Withstands temperatures up to 356 °F (180 °C)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$196.30/each

Specifications

Dimensions

  • Length
    30 ft, 9.14 m
  • Tensile Strength
    0.0827 MPa
  • Thickness
    20 mil
  • Width
    1.0000 in, 25.40 mm

Details

  • Adhesive Material
    Non-adhesive
  • Application
    Appliance and Fixture, Automotive and Marine, Commercial Construction, Electrical Maintenance, Industrial Construction, Insulation, Irrigation, Maintenance and Repair Operations, Mining, Solar, Utility, Wind Power
  • Backing Material
    Silicone
  • Color
    Gray
  • Manufacturer Upc Number
    00051128572627
  • Max Operating Temperature
    356 °C, 180 °F
  • Min Operating Temperature
    0 °C, 32 °F
  • Operating Temperature Range
    0 °C to 356 °C, 32 °C to 180 °F
  • Standards Met
    AA-59163 Class-I Type I, ASTM D-1000-76, ASTM D-495-71, RoHS 2011/65/EU
  • Tape Backing Material
    Silicone
  • Tape Color
    Gray
  • Temperature Range
    0 °C to 356 °C, 32 °C to 180 °F
  • UPC_NO
    00051128572627
  • Voltage
    35,000 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)