Motion
W-820-LP-3/4
Phenolic Resin Caster Wheel - 8 in Dia., 2 in Face, Roller Bearing, 1750 lbs Capacity
Mi Item #05699147
MFR #W-820-LP-3/4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Phenolic Resin Caster Wheel - 8 in Dia., 2 in Face, Roller Bearing, 1750 lbs Capacity
Mi Item #05699147
MFR #W-820-LP-3/4

Mfr description
W-820-LP-3/4 PLASTEX 8X2 3/4RB LAMINATED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Width
    2 in
  • Hub Length
    2-3/16 in
  • Wheel Diameter
    8 in

Details

  • Core Color
    Brown
  • Load Capacity
    1750 lbs
  • Load Capacity Range
    1,000 to 1,999 lb
  • Operating Temperature Range
    -50 to 300 °F
  • Tread Color
    Brown
  • Type Of Bearing
    Roller
  • Wheel Material Type
    Phenolic Resin
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)