Motion
75455
Stinger DS LED HL High Lumen Rechargeable Flashlight with Dual Switches
Mi Item #05801464
MFR #75455
Price$251.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stinger DS LED HL High Lumen Rechargeable Flashlight with Dual Switches
Mi Item #05801464
MFR #75455

Mfr description
75455 STINGER DS LED HL W/120V AC (NIMH)
  • 800 lumens
  • Switches on the head and tail for multiple hand hold options
  • High/Medium/Low/Strobe modes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$251.65/each

Specifications

Dimensions

  • Length
    8.85 in
  • Weight
    12.8 oz

Details

  • Batteries Included
    Yes
  • Battery Chemistry
    NiMH
  • Battery Voltage
    3.6 V
  • Body Color
    Black
  • Body Material
    Aluminum
  • Body Material Type
    Metal
  • Bulb Type
    LED
  • Complete Beam Intensity
    24000 cd
  • Complete Light Output
    800 lm (High), 400 lm (Med), 200 lm
  • Complete Run Time
    1.5 Hrs (High), 2.5 Hrs (Med), 5 hrs
  • Features & Benefits
    • 800 lumens • Switches on the head and tail for multiple hand hold options • High/Medium/Low/Strobe modes • Durable aluminum body that is water and impact resistant • Non-slip rubberized comfort grip • Bright flood light illuminates the area around you • Rechargeable up to 1000 times
  • Includes
    Rechargeable battery, 120V AC Smart Charge
  • LED Bulb Color
    White
  • Manufacturer Upc Number
    80926754553
  • Maximum Light Output
    800 lm
  • Maximum Run Time
    5 hrs
  • Model
    Rechargeable Handheld Flashlight
  • Number Of Batteries
    1
  • Rechargeable Flashlight
    Rechargeable
  • Rechargeable Or Refillable
    Rechargeable
  • Resistance Features
    IPX4
  • UPC_NO
    080926754553
  • Warranty
    Limited Lifetime
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)