Motion
75430
Stinger Handheld Flashlight - LED Bulb, Rechargeable, 800 lm Maximum Light Output, Black Body Color, Number of Batteries; 1, 800/400/200 Lumens
Mi Item #05801475
MFR #75430
Price$292.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stinger Handheld Flashlight - LED Bulb, Rechargeable, 800 lm Maximum Light Output, Black Body Color, Number of Batteries; 1, 800/400/200 Lumens
Mi Item #05801475
MFR #75430

Mfr description
75430 STINGER LED HL W/120V AC/12V DC
  • 800 lumens
  • Wide area lighting ideal for professional use
  • High/Medium/Low/Strobe modes
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$292.51/each

Specifications

Dimensions

  • Beam Distance
    310/209/155m
  • Body Diameter
    1.17 in
  • Charging Time
    3 to 16 hr
  • Length
    8.41 in
  • Lumens
    800/400/200
  • Weight
    12.40 oz (with batteries)

Details

  • Additional Details
    Impact Resistance: 1 m | Lens: Polycarbonate | Beam Mode: High Medium Low Strobe
  • Application
    General Utility
  • Batteries Included
    Yes
  • Battery Charger Input Voltage
    12 V | 120 V | 230 V | 240 V
  • Battery Chemistry
    NiMH
  • Battery Life
    5/2.4/1.5 hr.
  • Battery Type
    3.6V
  • Battery Voltage
    3.6 V
  • Beam Features
    Wide Beam
  • Beam Type
    Dual, Fixed, Flood, Spot
  • Body Color
    Black
  • Body Material
    Aluminum
  • Body Material Type
    Metal
  • Bulb Type
    LED
  • Case Included
    No
  • Charger Included
    Yes
  • Color
    Black
  • Complete Beam Intensity
    24000 cd
  • Complete Light Output
    800 lm (High), 400 lm (Med), 200 lm
  • Complete Run Time
    1.5 Hrs (High), 2.5 Hrs (Med), 5 hrs
  • Cord Type
    AC Cord, DC Cord, USB Cord
  • CSA Certified
    No
  • Design Features
    Anti Roll Design, Impact Resistant, Rechargeable, Rubber Grip, Water Resistant
  • Drop Rating
    1.0 m
  • ETL Listed
    No
  • Features & Benefits
    • 800 lumens • Wide area lighting ideal for professional use • High/Medium/Low/Strobe modes • Durable aluminum body that is water and impact resistant • Non-slip rubberized comfort grip • Bright flood light illuminates the area around you • Rechargeable up to 1000 times
  • Grade
    Aircraft Aluminum
  • Includes
    Rechargeable battery, AC & DC Charge Cords, (2) Smart Charger/Holders
  • Lamp Life
    50,000 hr.
  • Lamp Type
    LED
  • LED Bulb Color
    White
  • Lens Material
    Polycarbonate
  • Light Output
    Strobe
  • Lumen Output
    800 lm
  • Manufacturer Upc Number
    80926754300
  • Manufacturer User Manual
    Product Instructions
  • Material
    Aluminum
  • Maximum Beam Intensity
    22000 cd
  • Maximum Light Output
    800 lm
  • Maximum Run Time
    5 hrs
  • Model
    Rechargeable Handheld Flashlight
  • Number Of Batteries
    1
  • Number Of Batteries Required
    1
  • Number of LEDs
    1
  • Number Of Light Modes
    4
  • Peak Beam Intensity
    24,000/12,000/6000 cd
  • Power Source
    NiMH Rechargeable
  • Rechargeable Flashlight
    Rechargeable
  • Rechargeable Or Refillable
    Rechargeable
  • Resistance Features
    IPX4
  • Run Time
    1.5 hr.
  • Safety Rating
    Not Safety Rated
  • Standards Met
    CEC Compliant, ANSI/NEMA FL1 2009
  • Switch Type
    Push Button
  • Type
    Handheld Flashlight
  • UL Listed
    No
  • UPC_NO
    080926754300
  • Warranty
    Limited Lifetime
  • Water Penetration Rating
    IPx4
  • Water Resistant
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)