Motion
75434
Stinger Handheld Flashlight - LED Bulb, Rechargeable, 800 lm Maximum Light Output, Black Body Color, Number of Batteries; 1, 800 lm Lumens
Mi Item #05801479
MFR #75434
Price$297.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stinger Handheld Flashlight - LED Bulb, Rechargeable, 800 lm Maximum Light Output, Black Body Color, Number of Batteries; 1, 800 lm Lumens
Mi Item #05801479
MFR #75434

Mfr description
75434 STINGER LED HL W/120V AC/12V DC
  • 800 lumens
  • Wide area lighting ideal for professional use
  • High/Medium/Low/Strobe modes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$297.79/each

Specifications

Dimensions

  • Beam Distance
    310
  • Charging Time
    3 to 16 hr
  • Length
    8.41 in
  • Lumens
    800 lm
  • Weight
    12.4 oz

Details

  • Additional Details
    Impact Resistance: 1 m | Switch Type: Dual Switch | Lens: Polycarbonate | Beam Distance: 310 m | Peak Beam Intensity: 24000 cd
  • Application
    Duty Light
  • Batteries Included
    Yes
  • Battery Charger Input Voltage
    12 V | 120 V | 230 V | 240 V
  • Battery Chemistry
    NiMH
  • Battery Life
    1.5 to 5 hr
  • Battery Type
    Nickel-Metal Hydride
  • Battery Voltage
    3.6 V
  • Beam Features
    Wide Beam
  • Beam Type
    Wide Beam
  • Belt Clip
    No
  • Body Color
    Black
  • Body Material
    Aluminum
  • Body Material Type
    Metal
  • Bulb Type
    LED
  • Case Included
    No
  • Charger Included
    Yes
  • Color
    Black
  • Complete Beam Intensity
    24000 cd
  • Complete Light Output
    800 lm (High), 400 lm (Med), 200 lm
  • Complete Run Time
    1.5 Hrs (High), 2.5 Hrs (Med), 5 hrs
  • Cord Type
    AC Cord, DC Cord, USB Cord
  • CSA Certified
    No
  • Design Features
    Anti-roll rubber ring, Deep-dish parabolic reflector, Dual Switch Technology, Impact Resistant, Non-slip rubberized comfort grip, Rechargeable, Water Resistant
  • Drop Rating
    1 m
  • ETL Listed
    No
  • Features & Benefits
    • 800 lumens • Wide area lighting ideal for professional use • High/Medium/Low/Strobe modes • Durable aluminum body that is water and impact resistant • Non-slip rubberized comfort grip • Bright flood light illuminates the area around you • Rechargeable up to 1000 times
  • Grade
    Aircraft Aluminum
  • Includes
    Rechargeable battery, 120V/100V AC/12V DC Smart Charge PiggyBack
  • Lamp Life
    50000 h
  • Lamp Type
    LED
  • LED Bulb Color
    White
  • Lens Material
    Unbreakable Polycarbonate
  • Light Output
    800 lm
  • Lumen Output
    800 lm
  • Manufacturer Upc Number
    80926754348
  • Manufacturer User Manual
    Product Instructions
  • Material
    Aluminum
  • Maximum Beam Intensity
    24000 cd
  • Maximum Light Output
    800 lm
  • Maximum Run Time
    5 hrs
  • Model
    Rechargeable Handheld Flashlight
  • Number Of Batteries
    1
  • Number Of Batteries Required
    1
  • Number of LEDs
    1
  • Number Of Light Modes
    4
  • Peak Beam Intensity
    24000 cd
  • Power Source
    NiMH Rechargeable
  • Rechargeable Flashlight
    Rechargeable
  • Rechargeable Or Refillable
    Rechargeable
  • Resistance Features
    IPX4
  • Run Time
    1.5 to 5 hr
  • Safety Rating
    CEC Compliant
  • Standards Met
    CE Marked, CEC Compliant, IPX4, UKCA
  • Type
    Handheld Flashlight
  • UL Listed
    No
  • UPC_NO
    080926754348
  • Warranty
    Limited Lifetime
  • Water Penetration Rating
    IPX4
  • Water Resistant
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)