Motion
41607-2032
Style: PackMaster 7, PTFE Fiber Material, Lattice Braid Construction
MI ITEM #05801954
MFR #41607-2032
Your Price$112.11/lb
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Style: PackMaster 7, PTFE Fiber Material, Lattice Braid Construction
MI ITEM #05801954
MFR #41607-2032

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$112.11/lb(List $128.93)

Overview

Mfr description
PM7 PTFE FIBER PTFE DISPERSION 0.500 IN

Specifications

  • Style
    PackMaster 7
  • Product Type
    Packing
  • Material
    PTFE Fiber
  • Construction
    Lattice Braid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought