Motion
41947-2048
Compression Packing - Style: 1947, 0.750 in Size, M-Aramid Fiber Material, Lattice Braid Construction
MI ITEM #05801969
MFR #41947-2048
List Price$173.75/lb
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Packing - Style: 1947, 0.750 in Size, M-Aramid Fiber Material, Lattice Braid Construction
MI ITEM #05801969
MFR #41947-2048

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$173.75/lb for your price

Overview

Mfr description
1947 M-ARAMID FIBER PTFE
  • Style 1947 is produced from continuous filament meta-aramid fibers, thoroughly impregnated with PTFE dispersion via Garlock's single-end coating process ensuring packing integrity, low friction and chemical resistance
  • It makes this a pump packing with good abrasion resistance that is less prone to contamination as different packing construction or material might be
  • A break-in silicone lubricant is added for less worry at pump start-up

Specifications

  • Style
    1947
  • Cross Section
    0.750 in
  • Product Type
    Packing
  • Material
    M-Aramid Fiber
  • Construction
    Lattice Braid
  • Max Shaft Surface Speed
    2500 fpm
  • Maximum Pressure Rotary
    300 psi
  • Maximum Temperature ATM
    500 °F
  • Ph Check Range
    1-13 pH
  • Package Type
    Spool
  • Lubrication Type
    PTFE Dispersion and Petrolatum
  • Weight
    2 kg
  • Manufacturer Upc Number
    717744941840
  • UPC_NO
    717744941840

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text