1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
GARLOCK FLUID SEALING PRO
99905-3200
Garlock 99905-3200 RET RING STD A-36 STEEL 32.0
MI ITEM #
05808927
MFR #
99905-3200
List Price
$984.40
/each
Qty
Add to Cart
Previous Page
Home
Seals and Gaskets
Gaskets
Gaskets
GARLOCK FLUID SEALING PRO 99905-3200
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GARLOCK FLUID SEALING PRO
99905-3200
Garlock 99905-3200 RET RING STD A-36 STEEL 32.0
MI ITEM #
05808927
MFR #
99905-3200
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$984.40
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
STD RET RING A-36 STEEL 32.000"ID
Specifications
Outside Diameter
41.7500 in
Material
A-36 Carbon Steel
Number Of Bolt Holes
28
Bolt Hole Diameter
1.6250 in
Harmonization Code
7307992000
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data