Motion
FUEL4-BK
FUEL Headlamp - LED Bulb, Non-Rechargeable, AAA Battery Size, 70 lm Maximum Light Output, Black Body Color, Black Headlamp Color, Number of Batteries; 3
MI ITEM #05809127
MFR #FUEL4-BK
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FUEL Headlamp - LED Bulb, Non-Rechargeable, AAA Battery Size, 70 lm Maximum Light Output, Black Body Color, Black Headlamp Color, Number of Batteries; 3
MI ITEM #05809127
MFR #FUEL4-BK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FUEL4-BK HEADLAMP 70 LUMENS,BRIGHT FLOOD
  • Made in the USA
  • What could be better than a light that weighs only 2.8 oz with 70 lumens of brightness and 146 hours of burn time?

Specifications

  • Maximum Light Output
    70 lm
  • Maximum Run Time
    120 hrs
  • Body Color
    Black
  • Headlamp Color
    Black
  • Number Of Light Modes
    4
  • Batteries Included
    Batteries Sold Separately
  • Manufacturer Upc Number
    795626014837
  • Harmonization Code
    8513100000
  • Battery Size
    AAA
  • Body Material Type
    Rubber
  • Bulb Type
    LED
  • Features & Benefits
    • Made in the USA• What could be better than a light that weighs only 2.8 oz with 70 lumens of brightness and 146 hours of burn time?
  • Number Of Batteries
    3
  • Rechargeable Flashlight
    Non-Rechargeable

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text