Motion
027600-0102-110

PELICAN PRODUCTS
027600-0102-110

Flashlight - LED Bulb, Non-Rechargeable, AAA Battery Size, 289 lm Maximum Light Output, Black Body Color, Number of Batteries; 3
Mi Item #05814295
MFR #027600-0102-110
Price$49.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PELICAN PRODUCTS
027600-0102-110

Flashlight - LED Bulb, Non-Rechargeable, AAA Battery Size, 289 lm Maximum Light Output, Black Body Color, Number of Batteries; 3
Mi Item #05814295
MFR #027600-0102-110

Mfr description
027600-0102-110 2760 HEADLAMP
  • Built Pelican tough
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$49.97/each

Specifications

Dimensions

  • Battery Size
    AAA
  • Length
    2.25 in

Details

  • Batteries Included
    Batteries Included
  • Battery Chemistry
    Alkaline
  • Battery Voltage
    4.5 V
  • Body Color
    Black
  • Body Material
    Plastic
  • Body Material Type
    Polycarbonate
  • Bulb Type
    LED
  • Features & Benefits
    • Built Pelican tough
  • Head Strap Material
    Cloth
  • Manufacturer Upc Number
    019428144678
  • Maximum Beam Intensity
    2540 cd
  • Maximum Light Output
    289 lm
  • Maximum Run Time
    11 hrs
  • Number Of Batteries
    3
  • Number Of Light Modes
    4
  • Rechargeable Flashlight
    Non-Rechargeable
  • Rechargeable Or Refillable
    Refillable
  • Resistance Features
    Weather Resistant
  • Standards Met
    ANSI
  • UPC_NO
    019428144678
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)