Motion
1251L
Handheld - LED Bulb, Non-Rechargeable, D Battery Size, 35 lm Maximum Light Output, Yellow Body Color, Number of Batteries; 2
Mi Item #05818363
MFR #1251L
Price$8.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Handheld - LED Bulb, Non-Rechargeable, D Battery Size, 35 lm Maximum Light Output, Yellow Body Color, Number of Batteries; 2
Mi Item #05818363
MFR #1251L

Mfr description
1251L LED FLASHLIGHT 2 D BATTERIES
  • LED bulb produces bright white light for a variety of tasks on the job site
  • Constructed from non-conductive materials
  • Chemical-resistant polypropylene body resists staining and corrosion
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.56/each

Specifications

Dimensions

  • Battery Size
    D
  • Height
    2.38 in
  • Length
    7.8 in
  • Weight
    0.258 lbs
  • Width
    2.38 in

Details

  • Body Color
    Yellow
  • Bulb Type
    LED
  • Features & Benefits
    • LED bulb produces bright white light for a variety of tasks on the job site • Constructed from non-conductive materials • Chemical-resistant polypropylene body resists staining and corrosion • Convenient built-in hanging ring • Water-resistant and drop tested for reliability • Individually labeled for sale in 12 count case • Operates on two D batteries (not included)
  • Manufacturer Upc Number
    039800120342
  • Maximum Light Output
    35 lm
  • Number Of Batteries
    2
  • Rechargeable Flashlight
    Non-Rechargeable
  • UPC_NO
    039800120342
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)