Motion
026900-0100-110

PELICAN PRODUCTS
026900-0100-110

2690,HEADLAMP-LED,Z0,GEN 2,BLACK.
Mi Item #05854803
MFR #026900-0100-110
Price$46.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PELICAN PRODUCTS
026900-0100-110

2690,HEADLAMP-LED,Z0,GEN 2,BLACK.
Mi Item #05854803
MFR #026900-0100-110

Mfr description
026900-0100-110 2690C HEADLAMP
  • Built Pelican tough
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$46.83/each

Specifications

Dimensions

  • Battery Size
    AAA
  • Length
    2.81 in

Details

  • Batteries Included
    Batteries Included
  • Battery Chemistry
    Alkaline
  • Battery Voltage
    4.5 V
  • Body Color
    Black
  • Body Material Type
    Polycarbonate
  • Bulb Type
    LED
  • Features & Benefits
    • Built Pelican tough
  • Head Strap Material
    Cloth, Rubber
  • Headlamp Color
    Black
  • LED Bulb Color
    White
  • Manufacturer Product Page
  • Manufacturer Upc Number
    019428125691
  • Maximum Beam Intensity
    2124 cd
  • Maximum Light Output
    74 lm
  • Maximum Run Time
    11 hrs
  • Number Of Batteries
    3
  • Number Of Light Modes
    1
  • Rechargeable Flashlight
    Non-Rechargeable
  • Resistance Features
    Impact Resistant, Water Resistant, Waterproof
  • Standards Met
    Class I, Division 1;Class II, Division 1;Class III, Division 1;IECEx ia
  • Switch Type
    One-handed Rotary Switch
  • UPC_NO
    019428125691
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)