Motion
76163
Stinger Handheld Flashlight - LED Bulb, Rechargeable, 485 lm Maximum Light Output, Yellow Body Color, Number of Batteries; 1, 385/195/95 Lumens
Mi Item #05857392
MFR #76163
Price$235.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stinger Handheld Flashlight - LED Bulb, Rechargeable, 485 lm Maximum Light Output, Yellow Body Color, Number of Batteries; 1, 385/195/95 Lumens
Mi Item #05857392
MFR #76163

Mfr description
76163 POLY STINGER DESC: FLASHLIGHT, 3
  • 485 lumens on high
  • Far-reaching 335m beam
  • Non-slip rubberized comfort grip
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$235.07/each

Specifications

Dimensions

  • Beam Distance
    322/228/161m
  • Body Diameter
    1.21 in
  • Length
    8.07 in
  • Lumens
    385/195/95
  • Weight
    11.50 oz (with batteries)

Details

  • Additional Details
    IP Rating: IPX4 | Impact Resistance: 3 m | Switch Type: Dual Switch | Lens: Polycarbonate
  • Application
    General Utility
  • Batteries Included
    Yes
  • Battery Charger Input Voltage
    230 V AC | 240 V AC | 12 V DC
  • Battery Chemistry
    NiMH
  • Battery Life
    2/3.8/7.3 hr.
  • Battery Type
    3.6V
  • Battery Voltage
    3.6 V
  • Beam Features
    Multiple Beam Modes
  • Beam Type
    Flood
  • Belt Clip
    No
  • Body Color
    Yellow
  • Body Material
    Plastic
  • Body Material Type
    Plastic
  • Bulb Type
    LED
  • Case Included
    No
  • Charger Included
    Yes
  • Color
    Black
  • Complete Beam Intensity
    28000 cd
  • Complete Light Output
    485 lm (High), 240 lm (Med), 120 lm
  • Complete Run Time
    3 Hrs (High), 5.5 Hrs (Med), 10 hrs
  • Cord Type
    AC Cord, DC Cord
  • CSA Certified
    No
  • Design Features
    Impact Resistant, Rechargeable, Rubber Grip, Tail Cap Switch, Water Resistant
  • Drop Rating
    3.0 m
  • ETL Listed
    No
  • Features & Benefits
    • 485 lumens on high • Far-reaching 335m beam • Non-slip rubberized comfort grip • Super tough polymer construction • Low mode provides extended 10h runtime • IPX4 rated for water resistance • High/Medium/Low/Strobe modes
  • Includes
    Battery, 120V AC/12V DC Smart Charge - 2 Holders
  • Lamp Life
    50,000 hr.
  • Lamp Type
    LED
  • LED Bulb Color
    White
  • Lens Material
    Polycarbonate
  • Light Output
    Strobe
  • Lumen Output
    385 lm
  • Manufacturer Upc Number
    80926761636
  • Manufacturer User Manual
    Product Instructions
  • Material
    Nylon Polymer
  • Maximum Beam Intensity
    26000 cd
  • Maximum Light Output
    485 lm
  • Maximum Run Time
    10 hrs
  • Model
    Rechargeable Handheld Flashlight
  • Number Of Batteries
    1
  • Number Of Batteries Required
    1
  • Number of LEDs
    1
  • Number Of Light Modes
    4
  • Peak Beam Intensity
    26,000/13,000/6500 cd
  • Power Source
    NiMH Rechargeable
  • Rechargeable Flashlight
    Rechargeable
  • Rechargeable Or Refillable
    Rechargeable
  • Resistance Features
    IPX4
  • Run Time
    2 hr.
  • Safety Rating
    Not Safety Rated
  • Standards Met
    ANSI/PLATO FL1 2016, Meets Applicable European Community Directives
  • Switch Type
    Push Button
  • Type
    Handheld Flashlight
  • UL Listed
    No
  • UPC_NO
    080926761636
  • Warranty
    Limited Lifetime
  • Water Penetration Rating
    IPx4
  • Water Resistant
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)