Motion
WFT-62L-1
Cast Iron Double Flanged Caster Wheel - 6 in Dia., 2-1/8 in Face, Plain Bore Bearing, 2500 lbs Capacity
MI ITEM #05864629
MFR #WFT-62L-1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cast Iron Double Flanged Caster Wheel - 6 in Dia., 2-1/8 in Face, Plain Bore Bearing, 2500 lbs Capacity
MI ITEM #05864629
MFR #WFT-62L-1

Mfr description
WFT-62L-1 TRACK WHEEL 6X2-1/8 1PB
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Width
    2-1/8 in
  • Hub Diameter
    3.0000 in
  • Hub Length
    3-1/4 in
  • Weight
    24.00 lbs
  • Wheel Diameter
    6 in

Details

  • Core Color
    Crimson Red
  • Country of Origin
    US
  • Load Capacity
    2500 lbs
  • Load Capacity Range
    2,000 to 3,999 lb
  • Operating Temperature Range
    -30 to 320 °F
  • Tread Color
    Crimson Red
  • Type Of Bearing
    Plain Bore
  • Wheel Bearing Type
    Plain Bore
  • Wheel Material
    Cast Iron
  • Wheel Material Type
    Flanged - Cast Iron Double
  • Wheel Type
    Double Flanged Track

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)