Motion
W-830-SYT70-1
Polyurethane Caster Wheel - 8 in Dia., 3 in Face, Tapered Bearing, 4400 lbs Capacity
Mi Item #05864640
MFR #W-830-SYT70-1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Polyurethane Caster Wheel - 8 in Dia., 3 in Face, Tapered Bearing, 4400 lbs Capacity
Mi Item #05864640
MFR #W-830-SYT70-1

Mfr description
W-830-SYT70-1 XC70D SUPERLAST WHEEL 8X3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Width
    3 in
  • Hub Length
    3-1/4 in
  • Weight
    27.00 lbs
  • Wheel Diameter
    8 in

Details

  • Core Color
    Gray
  • Description Keyword
    Steel Core
  • Hardness
    70 Shore D
  • Load Capacity
    4400 lbs
  • Load Capacity Range
    Greater than 4,000 lb
  • Operating Temperature Range
    -50 to 200 °F
  • Tread Color
    Thick Black Poly
  • Type Of Bearing
    Tapered
  • Wheel Material Type
    Polyurethane on Steel Core
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)