Specifications
Dimensions
- Face Width8 in
- Hub Length8-1/2 in
- Weight225.00 lbs
- Wheel Diameter18 in
Details
- Core ColorUnpainted Cast Iron
- Load Capacity RangeGreater than 4,000 lb
- Operating Temperature Range-50 to 200 °F
- Tread ColorThick Red Tread
- Type Of BearingTapered
- Wheel Material TypePress-on Polyurethane
Overview
Mfr description
W-POY-1880-1-3/4 PRESS ON POLY WHEEL