Motion
W-520-HHP-1/2
Phenolic Resin Caster Wheel - 5 in Dia., 2 in Face, Roller Bearing, 750 lbs Capacity
MI ITEM #05864703
MFR #W-520-HHP-1/2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Phenolic Resin Caster Wheel - 5 in Dia., 2 in Face, Roller Bearing, 750 lbs Capacity
MI ITEM #05864703
MFR #W-520-HHP-1/2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
W-520-HHP-1/2 HI-HEAT PLASTEX WHEEL

Specifications

  • Load Capacity Range
    600 to 999 lb
  • Wheel Diameter
    5 in
  • Face Width
    2 in
  • Type Of Bearing
    Roller
  • Hub Length
    2-3/16 in
  • Wheel Material Type
    Phenolic Resin
  • Load Capacity
    750 lbs
  • Operating Temperature Range
    -50 to 475 °F
  • Weight
    3.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought