Motion
W-630-FVL-1-15/16

HAMILTON CASTER & MFG.CO.
W-630-FVL-1-15/16

Forged Steel V-Grooved Caster Wheel - 6 in Dia., 3 in Face, Plain Bore Bearing, 10000 lbs Capacity
MI ITEM #05864719
MFR #W-630-FVL-1-15/16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HAMILTON CASTER & MFG.CO.
W-630-FVL-1-15/16

Forged Steel V-Grooved Caster Wheel - 6 in Dia., 3 in Face, Plain Bore Bearing, 10000 lbs Capacity
MI ITEM #05864719
MFR #W-630-FVL-1-15/16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
W-630-FVL-1-15/16 V GROOVE WHEEL

Specifications

  • Load Capacity Range
    Greater than 4,000 lb
  • Country of Origin
    US
  • Wheel Diameter
    6 in
  • Face Width
    3 in
  • Type Of Bearing
    Plain Bore
  • Hub Length
    3-1/4 in
  • Hub Diameter
    3-3/8 in
  • Wheel Material Type
    V-Grooved - Forged Steel
  • Wheel Material
    Steel
  • Load Capacity
    10000 lbs
  • Core Color
    Black
  • Tread Color
    Black
  • Operating Temperature Range
    -30 to 320 °F
  • Groove Width
    1-3/8 in
  • Weight
    19.00 lbs
  • Wheel Bearing Type
    Plain Bore
  • Wheel Type
    V-Grooved
  • Wheel Width
    1.3750 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought