Motion
W-630-FVT-3/4
Forged Steel V-Grooved Caster Wheel - 6 in Dia., 3 in Face, 3/4 in Axle Dia., Tapered Bearing, 5000 lbs Capacity
MI ITEM #05864720
MFR #W-630-FVT-3/4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Forged Steel V-Grooved Caster Wheel - 6 in Dia., 3 in Face, 3/4 in Axle Dia., Tapered Bearing, 5000 lbs Capacity
MI ITEM #05864720
MFR #W-630-FVT-3/4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Axle Diameter
    3/4 in
  • Face Width
    3 in
  • Groove Width
    1-3/8 in
  • Hub Diameter
    3-3/8 in
  • Hub Length
    3-1/2 in
  • Weight
    17 lbs
  • Wheel Diameter
    6 in

Details

  • Additional Details
    Published hub length includes 1/4 in for cup and flat washers
  • Core Color
    Black
  • Load Capacity
    5000 lbs
  • Operating Temperature Range
    -30 to 320 °F
  • Tread Color
    Black
  • Type Of Bearing
    Tapered
  • Wheel Material
    1045 Steel
  • Wheel Material Type
    V-Grooved - Forged Steel

Overview

Mfr description
W-630-FVT-3/4 V GROOVE WHEEL 6X3 3/4TPRD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought