Motion
W-520-SPT-3/4
Polyurethane Caster Wheel - 5 in Dia., 2 in Face, Tapered Bearing, 840 lbs Capacity
MI ITEM #05864752
MFR #W-520-SPT-3/4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Polyurethane Caster Wheel - 5 in Dia., 2 in Face, Tapered Bearing, 840 lbs Capacity
MI ITEM #05864752
MFR #W-520-SPT-3/4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Width
    2 in
  • Hub Length
    2-1/2 in
  • Weight
    5.00 lbs
  • Wheel Diameter
    5 in

Details

  • Core Color
    Gray
  • Description Keyword
    Iron Core
  • Load Capacity
    840 lbs
  • Load Capacity Range
    600 to 999 lb
  • Operating Temperature Range
    -50 to 200 °F
  • Tread Color
    Blue Poly
  • Type Of Bearing
    Tapered
  • Wheel Material Type
    Polyurethane on Iron Core

Overview

Mfr description
W-520-SPT-3/4 ERGO GLIDE WHEEL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought