Motion
W-625-SPT-3/4
Polyurethane Caster Wheel - 6 in Dia., 2-1/2 in Face, Tapered Bearing, 1300 lbs Capacity
MI ITEM #05864765
MFR #W-625-SPT-3/4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Polyurethane Caster Wheel - 6 in Dia., 2-1/2 in Face, Tapered Bearing, 1300 lbs Capacity
MI ITEM #05864765
MFR #W-625-SPT-3/4

Mfr description
W-625-SPT-3/4 ERGO GLIDE WHEEL
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Width
    2-1/2 in
  • Hub Length
    3-1/2 in
  • Weight
    11.00 lbs
  • Wheel Diameter
    6 in

Details

  • Core Color
    Gray
  • Description Keyword
    Iron Core
  • Load Capacity
    1300 lbs
  • Load Capacity Range
    1,000 to 1,999 lb
  • Operating Temperature Range
    -50 to 200 °F
  • Tread Color
    Blue Poly
  • Type Of Bearing
    Tapered
  • Wheel Material Type
    Polyurethane on Iron Core

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)