Specifications
Dimensions
- Face Width2-1/2 in
- Hub Length3-1/2 in
- Weight11.00 lbs
- Wheel Diameter6 in
Details
- Core ColorGray
- Description KeywordIron Core
- Load Capacity1300 lbs
- Load Capacity Range1,000 to 1,999 lb
- Operating Temperature Range-50 to 200 °F
- Tread ColorBlue Poly
- Type Of BearingTapered
- Wheel Material TypePolyurethane on Iron Core
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)