Motion
W-630-MB-3/4
Cast Iron Caster Wheel - 6 in Dia., 3 in Face, Precision Ball Bearing, 2500 lbs Capacity
Mi Item #05864827
MFR #W-630-MB-3/4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cast Iron Caster Wheel - 6 in Dia., 3 in Face, Precision Ball Bearing, 2500 lbs Capacity
Mi Item #05864827
MFR #W-630-MB-3/4

Mfr description
W-630-MB-3/4 METAL WHEEL 6X3 3/4" FPBB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Width
    3 in
  • Hub Diameter
    2.7500 in
  • Hub Length
    3-1/4 in
  • Weight
    14.00 lbs
  • Wheel Diameter
    6 in
  • Wheel Width
    3.2500 in

Details

  • Core Color
    Crimson Red
  • Country of Origin
    US
  • Load Capacity
    2500 lbs
  • Load Capacity Range
    2,000 to 3,999 lb
  • Operating Temperature Range
    -40 to 320 °F
  • Tread Color
    Crimson Red
  • Type Of Bearing
    Precision Ball
  • Wheel Bearing Type
    Precision Sealed Ball
  • Wheel Material Type
    Cast Iron
  • Wheel Type
    Metal
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)