Motion
W-720-RA-3/4
Rubber Caster Wheel - 7 in Dia., 2 in Face, Roller Bearing, 455 lbs Capacity
Mi Item #05864837
MFR #W-720-RA-3/4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rubber Caster Wheel - 7 in Dia., 2 in Face, Roller Bearing, 455 lbs Capacity
Mi Item #05864837
MFR #W-720-RA-3/4

Mfr description
W-720-RA-3/4 RUBBER ON ALUMINUM 7X2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Width
    2 in
  • Hub Length
    2-3/16 in
  • Weight
    5.00 lbs
  • Wheel Diameter
    7 in

Details

  • Core Color
    Red
  • Description Keyword
    Aluminum Core
  • Hardness
    70 Shore A
  • Load Capacity
    455 lbs
  • Load Capacity Range
    0 to 599 lb
  • Tread Color
    Black Rubber
  • Type Of Bearing
    Roller
  • Wheel Material Type
    Rubber on Aluminum Core
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)