Motion
W-1025-MB-3/4
Cast Iron Caster Wheel - 10 in Dia., 2-1/2 in Face, Precision Ball Bearing, 2500 lbs Capacity
MI ITEM #05864854
MFR #W-1025-MB-3/4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cast Iron Caster Wheel - 10 in Dia., 2-1/2 in Face, Precision Ball Bearing, 2500 lbs Capacity
MI ITEM #05864854
MFR #W-1025-MB-3/4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
W-1025-MB-3/4 METAL WHEEL 10X2-1/2 3/4BB

Specifications

  • Load Capacity Range
    2,000 to 3,999 lb
  • Wheel Diameter
    10 in
  • Face Width
    2-1/2 in
  • Type Of Bearing
    Precision Ball
  • Hub Length
    3-1/4 in
  • Wheel Material Type
    Cast Iron
  • Load Capacity
    2500 lbs
  • Core Color
    Crimson Red
  • Tread Color
    Crimson Red
  • Operating Temperature Range
    -40 to 320 °F
  • Weight
    20.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought