Motion
W-830-NYB-1-1/4
Nylon Caster Wheel - 8 in Dia., 3 in Face, Precision Ball Bearing, 7200 lbs Capacity
Mi Item #05864871
MFR #W-830-NYB-1-1/4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nylon Caster Wheel - 8 in Dia., 3 in Face, Precision Ball Bearing, 7200 lbs Capacity
Mi Item #05864871
MFR #W-830-NYB-1-1/4

Mfr description
W-830-NYB-1-1/4 NYLAST WHEEL 8X3 1-1/4BB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Width
    3 in
  • Hub Length
    3-1/4 in
  • Weight
    10.00 lbs
  • Wheel Diameter
    8 in
  • Wheel Width
    3.5000 in

Details

  • Core Color
    Charcoal gray
  • Country of Origin
    US
  • Hardness
    85 Shore D
  • Load Capacity
    7200 lbs
  • Load Capacity Range
    Greater than 4,000 lb
  • Operating Temperature Range
    -30 to 220 °F
  • Tread Color
    Charcoal gray
  • Type Of Bearing
    Precision Ball
  • Wheel Bearing Type
    Precision Sealed Ball
  • Wheel Material Type
    Nylon
  • Wheel Type
    Nylast
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)