Specifications
Dimensions
- Face Width2 in
- Hub Length2-3/16 in
- Weight2.00 lbs
- Wheel Diameter5 in
Details
- Core ColorWhite
- Hardness75 Shore D
- Load Capacity900 lbs
- Load Capacity Range600 to 999 lb
- Operating Temperature Range-40 to 210 °F
- Tread ColorWhite
- Type Of BearingRoller
- Wheel Material TypeNylon
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)